Shop All Lab Mixing Accessories
Ohaus
Temperature Probe 25 cm S/S
Mfr # OH-30500592
Zoro # G704972327
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 12 in
- Plate Width 4 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30500592
- Zoro # G704972327
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 12 in |
Plate Width | 4 in |
Height | 2 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, Natural Fuel (CH0992NG)
- SP SCIENCEWARE Wash Bottle, Std Spout, Acetone, PK6 (F11646-0622)
- WHEATON Sample Vial, 20mL, PK500 (986561)
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1mL (229923)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- POLYSCIENCE Ethernet Cable, 7 Ft. (225-670-KIT-GRAINGER)
- SCILOGEX SCILOGEX OS20-S Overhead LED Digital Stirrer 84010201, 20L Capacity, 100-220V, 50/60Hz, 50-2200 RPM (840102019999)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- CAFRAMO Shaft (A713)
- CAFRAMO Mixing Impeller, PTFE Anchor Paddle (A183)
- CAFRAMO Fastening Clamp, For A110 Safety Stand (A122)
- Ohaus Lab Mixing & Blending