Shop All Lab Mixing Accessories
Ohaus
Temperature Probe 20 cm S/S
Mfr # OH-30500590
Zoro # G704972372
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 12 in
- Plate Width 4 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30500590
- Zoro # G704972372
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 12 in |
Plate Width | 4 in |
Height | 2 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent System, Cl, 0 to 4 PPM, PK200 (R-3670)
- BEING SCIENTIFIC Incubator (BIT-55)
- KIMBLE CHASE Boston Round Glass Bottle, Clear, PK12 (5113233C-25)
- CELLTREAT Pipette, Sterile, 1.1mL, PK250 (229267)
- OHAUS Spinbar 10 cm with Pivot Ring PTFE (OH-30400150)
- OHAUS Spinbar 7 cm PTFE (OH-30400149)
- FLOTOOL FUNNEL RESIN RED 12.5"" (10705)
- CAFRAMO Shaft (A712)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- CAFRAMO Fastening Clamp, For A110 Safety Stand (A122)
- GENIE Small Ampule Tube Attachment (SI-0570)
- Ohaus Lab Mixing & Blending