Shop All Water Testing Meters
Ohaus
TDS Meter, 0 to 100mg/L
Mfr # ST10T-A
Zoro # G2444465
$67.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- TDS Range 0 to 100 mg/L
- Waterproof Yes
- Automatic Temperature Compensation No
- Operating Temp. Range (F) 50 Degrees to 104 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # ST10T-A
- Zoro # G2444465
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | TDS Meter |
TDS Range | 0 to 100 mg/L |
Waterproof | Yes |
Automatic Temperature Compensation | No |
Operating Temp. Range (F) | 50 Degrees to 104 Degrees |
Display | Single Line LCD |
Auto Power Off | Yes |
Power Source | (4) AG13 Batteries |
Number of Tests | 0 |
TDS Accuracy | +/-2.5% F.S. |
TDS Resolution | 0.1 mg/L |
Description
TDS Meter, TDS Range 0 to 100mg/L, Waterproof Yes, Automatic Temperature Compensation No, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Display Single Line LCD, Auto Power Off Yes, Power Source (4) AG13 Batteries , Manufacturers Warranty Length 1 yr., Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strips, QAC, 50 to 400 PPM, PK100 (2951)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK100 (M4928)
- CYTIVA WHATMAN Venting Filters, 150mm (6702-9500)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Tube Mount, 84mm Focus Block (BSS-120A-FR-84)
- OHAUS TDS Meter, 0 to 1000mg/L (ST20T-B)
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- OHAUS Conductivity Meter, 1 Line LCD (ST10C-A)
- OHAUS pH Meter, LCD, IP54 (ST300-G)
- OHAUS Conductivity Meter, 0.1 uS/cm (ST10C-C)
- SP SCIENCEWARE Imhoff Cone, Polypropylene (H38990-0000)
- Ohaus Water Testing Meters