Shop All Lab Clamps & Straps
Ohaus
Support Stand, Cast Iron, 10" L, 8" W
Mfr # CLR-RBASECX
Zoro # G2113769
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Base Plate
- Base Length 10 in
- Base Width 8 in
- Material Cast Iron
- Body Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-RBASECX
- Zoro # G2113769
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 10 in |
Base Width | 8 in |
Overall Length | 8 in |
Rod Diameter | 1 in |
Details
Type - Clamp, Stand, Support | Base Plate |
Item - Clamp, Stand, Support | Support |
Material | Cast Iron |
Item | Support Stand |
Body Material | Cast iron |
Product Type | Support Stand |
Base Material | Cast Iron |
Description
Support Stand, Base Width 8 In., Base Length 10 In., Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 16 oz Amber Glass Boston Round Bottle- 28-400 Neck Finish (012671)
- OAKTON PH 700 ALL-IN-1METER W/PH ELCTRD (WD-35419-03)
- LABCHEM CHEMICAL NAOH 1.0 NORMAL 500 ML (LC243501)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 7000 Us/cm, 500 mL (CS7000-P)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- OHAUS Clamp, Nickel Plated Zinc, 6.61" L (CLM-MULTI3DZS)
- OHAUS Clamp, Nickel Plated Zinc, 6.42" L (CLM-SWIVL2SZM)
- OHAUS Clamp, Nickel Plated Zinc, 8.11" L (CLS-CHAINZL)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- ZORO SELECT Ring Stand Support, 4" (SRCI04)
- Ohaus Lab Clamps & Straps