Shop All Hanging Scales
Ohaus
Spring Scale, 500g/5 N Capacity
Mfr # 8012-MN
Zoro # G9180141
product price: $26.40
/ea
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500g/5 N
- Scale Display Analog Dial
- Scale Accuracy +/-3%
- Weighing Units g, N
- Scale Graduations 5g/0.05 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 8012-MN
- Zoro # G9180141
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Width | 3 1/8 in |
Overall Height | 7 1/4 in |
Overall Depth | 1 in |
Details
Capacity | 500g/5 N |
Scale Display | Analog Dial |
Scale Accuracy | +/-3% |
Weighing Units | g, N |
Scale Graduations | 5g/0.05 N |
Standards | A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification. |
Digital/Mechanical | Mechanical |
Includes | User Manual |
Scale Readability | 5g/0.05 N |
Housing Material | Stainless steel |
Item | Hanging Scale |
Description
Hanging Scale, Capacity 500g/5 N, Analog Dial Scale Display, Scale Graduations 5g/0.05 N, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units g, N, Overall Height 7 1/4 in, Overall Depth 1 in, Overall Width 3 1/8 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x110Yd, 6RL/PK, Clear 6PK (DUC240054)
- ZORO SELECT 1-1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05725)
- SCOTCH Scissors, 7", Red/Gray (1427)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 24", Kraft, 10/Bundle (HD30624FOL)
- OHAUS Spring Scale, 2.25 lb./10 N Capacity (8003-PN)
- OHAUS Spring Scale, 250g/2.5 N Capacity (8001-MN)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- OHAUS Ionizer, Plastic, White (ION-100A)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- HME Digital Hanging Scale (HME-SCALE)
- Ohaus Hanging Scales