Shop All Hanging Scales
Ohaus
Spring Scale, 500g/18 oz. Capacity
Mfr # 8012-MA
Zoro # G9180132
$27.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500g/18 oz
- Scale Display Analog Dial
- Scale Accuracy +/-3%
- Weighing Units g, oz
- Scale Graduations 5g/0.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 8012-MA
- Zoro # G9180132
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Depth | 1 in |
Overall Width | 3 1/8 in |
Overall Height | 7 1/4 in |
Details
Capacity | 500g/18 oz |
Scale Display | Analog Dial |
Scale Accuracy | +/-3% |
Weighing Units | g, oz |
Scale Graduations | 5g/0.25 oz |
Standards | A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification. |
Digital/Mechanical | Mechanical |
Scale Readability | 5g/0.25 oz. |
Item | Hanging Scale |
Includes | User Manual |
Housing Material | Stainless steel |
Description
Hanging Scale, Capacity 500g/18 oz, Analog Dial Scale Display, Scale Graduations 5g/0.25 oz, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units g, oz, Overall Height 7 1/4 in, Overall Depth 1 in, Overall Width 3 1/8 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 30" x 900 ft.L, 40 lb. Basis Weight (5PGN2)
- BOSTITCH Pencil Sharpener, Electric, Desktop, Black (BOSEPS8HDBLK)
- AVERY Round Ring Binder, 3", White, 460 Sheet Cap (05741)
- ZORO SELECT Steel Strapping, Oscillated, 5300 ft. L (52YU46)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- OHAUS Spring Scale, 250g/2.5 N Capacity (8001-MN)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- OPTIMA SCALES General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP385056)
- Ohaus Hanging Scales