Shop All Hanging Scales
Ohaus
Spring Scale, 500g Capacity
Mfr # 8263-M0
Zoro # G9180254
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500g
- Scale Display Analog Linear
- Weighing Units g
- Scale Accuracy +/-3%
- Scale Graduations 5g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 8263-M0
- Zoro # G9180254
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Depth | 7/8 in |
Overall Width | 1 7/16 in |
Overall Height | 10 3/8 in |
Details
Capacity | 500g |
Scale Display | Analog Linear |
Weighing Units | g |
Scale Accuracy | +/-3% |
Scale Graduations | 5g |
Standards | A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification. |
Digital/Mechanical | Mechanical |
Scale Readability | 5g |
Housing Material | Stainless steel |
Item | Hanging Scale |
Description
Hanging Scale, Capacity 500g, Analog Linear Scale Display, Scale Graduations 5g, Housing Material Stainless Steel, Digital/Mechanical Mechanical, Weighing Units g, Overall Height 10 3/8 in, Overall Depth 7/8 in, Overall Width 1 7/16 in, Standards A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO XLR Office Electric Pencil Sharpener, AC-Powered, Charcoal Black (1818X)
- BUSINESS SOURCE Pouch, Laminate, Letter, 5Mil, PK50 (20855)
- ZORO SELECT Fastener Tech Sheet, Metric Torque Values (5DFF8)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 2", White, 50/Bundle (M632)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- OHAUS Spring Scale, 2000g Capacity (8265-M0)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- OHAUS Ionizer, Plastic, White (ION-100A)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- OHAUS Spring Scale, 250g/2.5 N Capacity (8001-MN)
- VESTIL Crane Scale, 5/8,6000 lb., 8 x 7 (SC-6)
- Ohaus Shipping & Packing Scales