Shop All Hanging Scales
Ohaus
Spring Scale, 250g/9 oz. Capacity
Mfr # 8011-MA
Zoro # G9180114
original price:
$39.15
10% off
new price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250g/9 oz
- Scale Display Analog Dial
- Scale Accuracy +/-3%
- Weighing Units g, oz
- Scale Graduations 2g/0.125 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 8011-MA
- Zoro # G9180114
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Width | 3 1/8 in |
Overall Height | 7 1/4 in |
Overall Depth | 1 in |
Details
Capacity | 250g/9 oz |
Scale Display | Analog Dial |
Scale Accuracy | +/-3% |
Weighing Units | g, oz |
Scale Graduations | 2g/0.125 oz |
Standards | A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification. |
Digital/Mechanical | Mechanical |
Includes | User Manual |
Item | Hanging Scale |
Housing Material | Stainless steel |
Scale Readability | 2g/0.125 oz. |
Description
Hanging Scale, Capacity 250g/9 oz, Analog Dial Scale Display, Scale Graduations 2g/0.125 oz, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units g, oz, Overall Height 7 1/4 in, Overall Depth 1 in, Overall Width 3 1/8 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Stylus, G2, Fine, Ast, PK3 (34312)
- SIRCLE Heat Laminating Film, 27 x 250 ft., PK2 (RL-27-03-250-1-G)
- PENDAFLEX Employee/Personnel File Folder, Blue (PFXSER1BL)
- BUSINESS SOURCE Wirebound Steno Notebook, Green, 12PK (BSN26741PK)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- OHAUS Spring Scale, 2000g Capacity (8265-M0)
- OHAUS Ionizer, Plastic, White (ION-100A)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- SHIMPO Digital Force Gauge, 8 Digit LCD, 979N (FG-3009)
- Ohaus Hanging Scales