Shop All Hanging Scales
Ohaus
Spring Scale, 2.25 lb./10 N Capacity
Mfr # 8003-PN
Zoro # G8479317
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2.25 lb/10 N
- Scale Display Analog Linear
- Scale Accuracy +/-3%
- Weighing Units lb, N
- Scale Graduations 0.05 lb/0.25 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 8003-PN
- Zoro # G8479317
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Height | 8 3/8 in |
Overall Width | 1 7/16 in |
Overall Depth | 7/8 in |
Details
Capacity | 2.25 lb/10 N |
Scale Display | Analog Linear |
Scale Accuracy | +/-3% |
Weighing Units | lb, N |
Scale Graduations | 0.05 lb/0.25 N |
Standards | A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification. |
Digital/Mechanical | Mechanical |
Item | Hanging Scale |
Housing Material | Stainless steel |
Includes | User Manual |
Scale Readability | 0.05 lb./0.25 N |
Description
Hanging Scale, Capacity 2.25 lb/10 N, Analog Linear Scale Display, Scale Graduations 0.05 lb/0.25 N, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units lb, N, Overall Height 8 3/8 in, Overall Depth 7/8 in, Overall Width 1 7/16 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Cyan Toner Cartridge, 28,000 Yield (TFC50UC)
- PENDAFLEX Hanging Employee/Personnel File Folders 8-1/2" x 11", Blue (PFXSER2BL)
- GREAT PAPERS Stationery Letterhead, Pretty Pans, PK80 (2014313)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (5CNU8)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- OHAUS Spring Scale, 250g/2.5 N Capacity (8001-MN)
- DILLON 5IN DIAL DYNAMOMETER 4000LB OTHER HOISTING AND RIGGING EQUIPMENT (AP)
- Ohaus Shipping & Packing Scales