Shop All Hanging Scales
Ohaus
Spring Scale, 2000g/20 N Capacity
Mfr # 8014-MN
Zoro # G9180166
product price: $26.40
/ea
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2000g/20 N
- Scale Display Analog Dial
- Scale Accuracy +/-3%
- Weighing Units g, N
- Scale Graduations 20g/0.25 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 8014-MN
- Zoro # G9180166
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Depth | 1 in |
Overall Height | 7 1/4 in |
Overall Width | 3 1/8 in |
Details
Capacity | 2000g/20 N |
Scale Display | Analog Dial |
Scale Accuracy | +/-3% |
Weighing Units | g, N |
Scale Graduations | 20g/0.25 N |
Standards | A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification. |
Digital/Mechanical | Mechanical |
Housing Material | Stainless steel |
Scale Readability | 20g/0.25 N |
Item | Hanging Scale |
Includes | User Manual |
Description
Hanging Scale, Capacity 2000g/20 N, Analog Dial Scale Display, Scale Graduations 20g/0.25 N, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units g, N, Overall Height 7 1/4 in, Overall Depth 1 in, Overall Width 3 1/8 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Memo Notebooks, 60 Sheets, 3" x 5", White (31120)
- PAPER MATE DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335" (660415)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- FELLOWES Galaxy Electric Comb Binding System, 500 Shts, 19.625x17.75x6.5, Gray (5218301)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- OHAUS Ionizer, Plastic, White (ION-100A)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- GLOBAL INDUSTRIAL LED Digital Crane Scale w/ Remote, 3,000 lb x 1 lb (412649)
- Ohaus Hanging Scales