Shop All Hanging Scales
Ohaus
Spring Scale, 20 N Capacity
Mfr # 8016-00
Zoro # G9180184
product price: $53.60
/ea
$53.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 2000g
- Scale Display Analog Dial
- Scale Accuracy +/-3%
- Weighing Units g
- Scale Graduations 20g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 8016-00
- Zoro # G9180184
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Height | 10 7/8 in |
Overall Width | 8 3/8 in |
Overall Depth | 1 in |
Details
Capacity | 2000g |
Scale Display | Analog Dial |
Scale Accuracy | +/-3% |
Weighing Units | g |
Scale Graduations | 20g |
Standards | A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification. |
Digital/Mechanical | Mechanical |
Includes | User Manual |
Item | Hanging Scale |
Scale Readability | 20g |
Housing Material | Stainless steel |
Description
Hanging Scale, Capacity 2000g, Analog Dial Scale Display, Scale Graduations 20g, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units g, Overall Height 10 7/8 in, Overall Depth 1 in, Overall Width 8 3/8 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 1/4" x 2 1/8", Yellow, 100/Case (G14043B)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 6", White, 50/Bundle (55VK86)
- ZORO SELECT Steel Strapping, 1961 ft. L, 20 mil (3CTU4)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Pink, PK5000 PK (103382)
- OHAUS Spring Scale, 2.25 lb./10 N Capacity (8003-PN)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- OHAUS Ionizer, Plastic, White (ION-100A)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- GLOBAL INDUSTRIAL LCD Digital Crane Scale w/ Remote, 3,000 lb x 1 lb (412650)
- Ohaus Shipping & Packing Scales