Shop All Hanging Scales
Ohaus
Spring Scale, 1000g Capacity
Mfr # 8013-MN
Zoro # G9180157
product price: $27.20
/ea
$27.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1000g/10 N
- Scale Display Analog Dial
- Scale Accuracy +/-3%
- Weighing Units g, N
- Scale Graduations 10g/0.2 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 8013-MN
- Zoro # G9180157
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Depth | 1 in |
Overall Width | 3 1/8 in |
Overall Height | 7 1/4 in |
Details
Capacity | 1000g/10 N |
Scale Display | Analog Dial |
Scale Accuracy | +/-3% |
Weighing Units | g, N |
Scale Graduations | 10g/0.2 N |
Standards | A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification. |
Digital/Mechanical | Mechanical |
Housing Material | Stainless steel |
Item | Hanging Scale |
Scale Readability | 10g/0.2 N |
Includes | User Manual |
Description
Hanging Scale, Capacity 1000g/10 N, Analog Dial Scale Display, Scale Graduations 10g/0.2 N, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units g, N, Overall Height 7 1/4 in, Overall Depth 1 in, Overall Width 3 1/8 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KU64)
- SHARPIE Permanent Paint Marker, Extra-Broad Chisel Tip, Black (35564)
- PILOT Pen, Frixion Colrstix, PK10 (072838324542)
- EDUCATIONAL INSIGHTS Sentence-Building Dominoes (2943)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- OHAUS Spring Scale, 250g/2.5 N Capacity (8001-MN)
- OHAUS Spring Scale, 2000g Capacity (8265-M0)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- OHAUS Spring Scale, 2.25 lb./10 N Capacity (8003-PN)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- Ohaus Shipping & Packing Scales