Shop All Stir Bars & Rods
Ohaus
Spinbar, White, Octagonal, 4" x 5/16"
Mfr # 30400150
Zoro # G2115738
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Coating PTFE
- For Use With 1,000 mL Beaker
- Bar Size 4 in x 5/16 in
- Size 4 in x 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400150
- Zoro # G2115738
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Bar Size | 4 in x 5/16 in |
Size | 4 in x 5/16 in |
Diameter - Metric | 8 mm |
Overall Length - Metric | 10 cm |
Details
Color | White |
Coating | PTFE |
For Use With | 1,000 mL Beaker |
Item | Stirring Bar |
Shape | Octagon |
Material | PTFE |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material PTFE, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 10 cm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards Not Applicable, Coating PTFE, For Use With 1,000 mL Beaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Clip-on Alarm Timer with Key C (08610-31)
- LAB SAFETY SUPPLY Buffer Solution, pH 5.00, 1L (8FZK7)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (370608)
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- OHAUS Spinbar, White, Octagonal, 2-1/2" x 5/16" (30400149)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 3X3/4 (F37130-0003)
- THERMO FISHER SCIENTIFIC Rt Basic Series Magnetic Stirrer, 2 L Ca (88880007)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 2x5/16 In, PK10 (21R568)
- UNITED SCIENTIFIC Glass Stirring Rod, 15"Long, 6Mm D, PK 12 (GSR015)
- SP BEL-ART Spinpak Magnetic Stir Bars, 1/2 x 5, PK6 (F37157-0005)
- Ohaus Lab Utensils