Shop All Stir Bars & Rods
Ohaus
Spinbar, White, Octagonal, 2-1/2" x 5/16"
Mfr # 30400149
Zoro # G2115753
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating PTFE
- Shape Octagon
- Size 2 1/2 in x 5/16 in
- Bar Size 2-1/2 in x 5/16 in
- Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30400149
- Zoro # G2115753
- Country of Origin United States
- Category Stir Bars & Rods
Dimensions
Size | 2 1/2 in x 5/16 in |
Bar Size | 2-1/2 in x 5/16 in |
Overall Length - Metric | 7 cm |
Diameter - Metric | 7.93 mm |
Details
Coating | PTFE |
Shape | Octagon |
Item | Stirring Bar |
Material | PTFE |
Color | White |
For Use With | 1,000 mL Beaker |
Product Type | Stirring Bar |
Autoclavable | Yes |
Description
Stirring Bar, Shape Octagon, Material PTFE, Product Type Stirring Bar, Diameter - Metric 7.93 mm, Overall Length - Metric 7 cm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards Not Applicable, Coating PTFE, For Use With 1,000 mL Beaker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- AQUAPHOENIX SCIENTIFIC Sodiumthiosulfate, 0.1N Peracetic, DT, 60mL (ST2910-B)
- SP SCIENCEWARE Pitcher, 1000mL (F28991-0000)
- INSTA-TEST Test Strip, Drinking Water, 5in L. (2933-G)
- OHAUS Spinbar, White, Octagonal, 4" x 5/16" (30400150)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4 (F37130-0002)
- SP BEL-ART Spinbar Magnetic Stirring Bar Garage (F37790-0000)
- LAB SAFETY SUPPLY Magnetic Stir Bar w/Pivot Ring, PK10 (21R586)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- LAB SAFETY SUPPLY Stirring Bar, Round, 1x5/16 In, PK10 (21R574)
- Ohaus Lab Utensils