Shop All Pneumatic Modular FRL Accessories
Ohaus
Shot, Stainless Steel, 4.0" H, 2.0" W, 2.0"
Mfr # 30400178
Zoro # G2115878
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 2 in
- Height 4 in
- Depth 2 in
- For Use With Dry Block Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400178
- Zoro # G2115878
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Width | 2 in |
Height | 4 in |
Depth | 2 in |
Overall Width | 2 in |
Details
Item | Shot |
Material | Stainless Steel |
For Use With | Dry Block Heaters |
Base Material | Aluminum |
Product Type | Shot |
Compatible Product Type | Dry Block Heaters |
Description
Shot,Stainless Steel,4.0" H,2.0" W,2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (6K562BG)
- TRICO Fluid Storage Container, Clear, 15.0 Liter (34462)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (1L694)
- DAYTON AC Gearmotor, 633.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVY2)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400161)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- OHAUS Modular Block, Aluminum, 1.1"H, 2.8"D (30400152)
- DYNA-CON Swivel, Air Tool (190010A)
- SPEEDAIRE Bracket, Mounting (4ZK50)
- COILHOSE PNEUMATICS ARO Connector FPT 1/4" (CO 1402)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 125 cfm (4ZL19)
- Ohaus Pneumatic Modular FRL Accessories