Shop All Lab Scales & Balances
Ohaus
Scout STX, STX622
Mfr # OH-30253009
Zoro # G404972658
product price: $1,647.99
/ea
Free Shipping & Returns
$1,647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30253009
- Zoro # G404972658
- Country of Origin China
- Category Lab Scales & Balances
Description
Ideal for laboratory & industrial applications, the OHAUS Scout features an easy to navigate color touchscreen display & a slim design which allows stackable storage. Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standard for a broad range of weighing applications. Features also include superior overload protection and expanded connectivity options.
Maximum Capacity: 620 gramsReadability: 0.01 grams Pan Size (LxW): 4.7 inches (93 mm) Battery Life: 6 Hours with Disposable Batteries Communication: RS232 (Available as an Accessory); USB Host (Available as an Accessory); USB Device (Available as an Accessory); Ethernet (Available as an Accessory); Bluetooth (Available as an Accessory) Dimensions (HxLxW): 2.1 inches x 8.8 inches x 8 inches (103 mm x 222 mm x 202 mm) Display: Full-Color 4.3 in Touchscreen WQVGA In-use cover: Available as an Accessory Legal for Trade: Not Applicable Linearity: ± 0.02 gram Net Weight: 2.2 pounds (1 kg) Pan Construction: Stainless Steel Power: AC Adapter (Included); 4 AA (LR6) Batteries (Not Included) Repeatability (typical): 0.01 gram Stabilization Time: 1 s Tare Range: To capacity by subtraction Transportation Case: Available as an Accessory Units of Measurement: Carat; Custom; Grain; Gram; Milligram; Newton; Ounce; Ounce Troy; Pennyweight Working Environment: 50°F €“ 104°F, 80%RH, non-condensing (10°C €“ 40°C, 80%RH, non-condensing) Auxiliary Display Model: Available as an AccessoryShipping Weight: 5.0001 lbs
Shipping Dimensions: 5.00 x 9.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Maximum Capacity: 620 gramsReadability: 0.01 grams Pan Size (LxW): 4.7 inches (93 mm) Battery Life: 6 Hours with Disposable Batteries Communication: RS232 (Available as an Accessory); USB Host (Available as an Accessory); USB Device (Available as an Accessory); Ethernet (Available as an Accessory); Bluetooth (Available as an Accessory) Dimensions (HxLxW): 2.1 inches x 8.8 inches x 8 inches (103 mm x 222 mm x 202 mm) Display: Full-Color 4.3 in Touchscreen WQVGA In-use cover: Available as an Accessory Legal for Trade: Not Applicable Linearity: ± 0.02 gram Net Weight: 2.2 pounds (1 kg) Pan Construction: Stainless Steel Power: AC Adapter (Included); 4 AA (LR6) Batteries (Not Included) Repeatability (typical): 0.01 gram Stabilization Time: 1 s Tare Range: To capacity by subtraction Transportation Case: Available as an Accessory Units of Measurement: Carat; Custom; Grain; Gram; Milligram; Newton; Ounce; Ounce Troy; Pennyweight Working Environment: 50°F €“ 104°F, 80%RH, non-condensing (10°C €“ 40°C, 80%RH, non-condensing) Auxiliary Display Model: Available as an AccessoryShipping Weight: 5.0001 lbs
Shipping Dimensions: 5.00 x 9.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wash Bottles, Unitary, Ldpe, 500Ml, PK 12 (36606)
- THERMCO Hydrometer, Density, 0.5 (GW316H)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 7000 Us/cm, 500 mL (CS7000-P)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- OHAUS Explorer Precision High Capacity Balance, Model EX35001 (OH-30057101)
- OHAUS Adventurer Precision Balances, Model AX4201/E (OH-30122635)
- OHAUS Ohaus® Compass„¢ CX2200 Portable Balance, 2200 g x 1 g (30428202)
- OHAUS Ohaus® Compass„¢ CX5200 Portable Balance, 5200 g x 1 g (30428203)
- OHAUS PR Series Precision Balance, PR323N/E (OH-30455605)
- OHAUS Explorer Precision, EX6202N (OH-30553888)
- INTELL-LAB 100 g, .001 g, Milligram Balance, Glass Draft Shield, RS232, External Calibration, Counting Balance (PM-100)
- Ohaus Lab Scales & Balances