Ohaus

Scout SPX, SPX222


product price: $867.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ideal for laboratory and industrial applications, the OHAUS Scout comes in a slim, stackable design with large backlit LCD. Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing.
Maximum Capacity: 220 g Readability:0.001 g Pan Size: 4.7 in (93 mm)Battery Life: 120 Hours with Disposable Batteries Communication:RS232 (Available as an Accessory); USB Host (Available as an Accessory); USB Device (Available as an Accessory); Ethernet (Available as an Accessory); Bluetooth (Available as an Accessory) Auxiliary Display Model:Available as an AccessoryDimensions (HxLxW): 2.1 in x 8.8 in x 8 in (103 mm x 222 mm x 202 mm) (HxLxW) Display:Large backlit LCD In-use cover:Available as an AccessoryLegal for Trade:Not Applicable Linearity ±:0.001 g Net Weight:2.2 lb (1 kg) Pan Construction:Stainless Steel Power:AC Adapter (Included); 4 AA (LR6) Batteries (Not Included) Repeatability (typical):0.01 gStabilization Time:1s Tare Range:To capacity by subtraction Transportation Case:Available as an Accessory Units of Measurement:Carat; Grain; Gram; Newton; Ounce; Ounce Troy; Pennyweight; Custom Working Environment:50°F €“ 104°F, 80%RH, non-condensing (10°C €“ 40°C, 80%RH, non-condensing)Auxiliary Display ModelAvailable as an AccessoryShipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.