Shop All Lab Scales & Balances
Ohaus
Scout SPX, SPX2201
Mfr # OH-30253026
Zoro # G204972667
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30253026
- Zoro # G204972667
- Country of Origin China
- Category Lab Scales & Balances
Description
Ideal for laboratory and industrial applications, the OHAUS Scout comes in a slim, stackable design with large backlit LCD. Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing.
Maximum Capacity: 2200 g Readability:0.1 g Pan Size:5.5 in x 6.7 in (140 mm x 170 mm)Battery Life: 120 Hours with Disposable Batteries Communication:RS232 (Available as an Accessory); USB Host (Available as an Accessory); USB Device (Available as an Accessory); Ethernet (Available as an Accessory); Bluetooth (Available as an Accessory) Auxiliary Display Model:Available as an AccessoryDimensions (HxLxW): 2.1 in x 8.8 in x 8 in (54 mm x 224 mm x 202 mm) (HxLxW) Display:Large backlit LCD In-use cover:Available as an AccessoryLegal for Trade:Not Applicable Linearity ±:0.1 g Net Weight:2.2 lb (1 kg) Pan Construction:Stainless Steel Power:AC Adapter (Included); 4 AA (LR6) Batteries (Not Included) Repeatability (typical):0.1 gStabilization Time:1 s Tare Range:To capacity by subtraction Transportation Case:Available as an Accessory Units of Measurement:Carat; Grain; Gram; Newton; Ounce; Ounce Troy; Pennyweight; Custom Working Environment:50°F €“ 104°F, 80%RH, non-condensing (10°C €“ 40°C, 80%RH, non-condensing)Auxiliary Display ModelAvailable as an AccessoryShipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Maximum Capacity: 2200 g Readability:0.1 g Pan Size:5.5 in x 6.7 in (140 mm x 170 mm)Battery Life: 120 Hours with Disposable Batteries Communication:RS232 (Available as an Accessory); USB Host (Available as an Accessory); USB Device (Available as an Accessory); Ethernet (Available as an Accessory); Bluetooth (Available as an Accessory) Auxiliary Display Model:Available as an AccessoryDimensions (HxLxW): 2.1 in x 8.8 in x 8 in (54 mm x 224 mm x 202 mm) (HxLxW) Display:Large backlit LCD In-use cover:Available as an AccessoryLegal for Trade:Not Applicable Linearity ±:0.1 g Net Weight:2.2 lb (1 kg) Pan Construction:Stainless Steel Power:AC Adapter (Included); 4 AA (LR6) Batteries (Not Included) Repeatability (typical):0.1 gStabilization Time:1 s Tare Range:To capacity by subtraction Transportation Case:Available as an Accessory Units of Measurement:Carat; Grain; Gram; Newton; Ounce; Ounce Troy; Pennyweight; Custom Working Environment:50°F €“ 104°F, 80%RH, non-condensing (10°C €“ 40°C, 80%RH, non-condensing)Auxiliary Display ModelAvailable as an AccessoryShipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- LAB SAFETY SUPPLY Beaker, Handle, 1000mL, 32 Oz, Polyethylene (6FAF9)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- OHAUS PS251 Portable Pocket Scale - 250 g Capacity (Ohaus-PS251)
- OHAUS Ohaus® AX223/E Adventurer Precision Balance w/ Manual Calibration 220g x 0.001g 5-1/8" Diameter (30100606)
- OHAUS Ohaus® Scout® SPX6201 Electronic Portable Balance with LCD Display, 6200g x 1g (30253027)
- OHAUS Adventurer Precision Balances, Model AX8201/E (OH-30100619)
- OHAUS Adventurer Precision Balances, Model AX4201/E (OH-30122635)
- OHAUS Pioneer Precision Balance, Model PX1602 (OH-30430055)
- OHAUS Scout STX, STX622 (OH-30253009)
- Ohaus Lab Scales & Balances