Shop All Lab Equipment Parts
Ohaus
RS232 Kit TA NV NVT
Mfr # OH-83032107
Zoro # G305256987
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.97 in
- Height 6.3 in
- Width 8.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-83032107
- Zoro # G305256987
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Length | 1.97 in |
Height | 6.3 in |
Width | 8.27 in |
Description
RS232 Interface Kit for SPU, TA, NV
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHIZOSPHERE MacroRhizon soil moisture sampler, 9cm (192135)
- THERMCO Hydrometer, Density, 0.5 (GW313H)
- DYNALON HDPE Dipper, 6 ft. handle, 500 mL beake (107085)
- REED INSTRUMENTS Conductivity Standard Solution, 1413uS (R1430)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- OHAUS Cable Kit Extension for base (OH-30429931)
- OHAUS Gland M16 D52 (OH-30379716)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- DIGI-SENSE Reversible 7-Pt Horizontal Temp La, PK 10 (09035-51)
- Ohaus Lab Equipment Parts