Shop All Microbiology Media
Ohaus
Roller Bar, Aluminum
Mfr # 30400122
Zoro # G2115327
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Overall Length 8 3/4 in
- Accessory Type Roller Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30400122
- Zoro # G2115327
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 8 3/4 in |
Details
Material | Aluminum |
For Use With | Ohaus Shakers |
Item | Roller Bar |
Accessory Type | Roller Bar |
Product Type | Roller Bar |
Description
Roller Bar,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Insert Retainer, Foam Material (30400227)
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- AMS E-280 Pocket Penetrometer (G 281)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN1)
- OHAUS Flask Clamp, PVC (30400100)
- RPI Urea, 2.5 KG (U20200-2500.0)
- HEATHROW SCIENTIFIC Cell Spreader, Stainless Steel, 33mm Bar (HS86655)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- ZYMO RESEARCH Direct-zol-96 MagBead RNA w/TRI Reagent, 4 x 96 (ZR2103)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (CP7137)
- ZYMO RESEARCH RNA Wash Buffer, 24 ml (ZR1003-3-24)
- Ohaus Microbiology Media