Shop All Lab Clamps & Straps
Ohaus
Rod End Connector, Nickel-Plated Zinc
Mfr # CLC-RDENDZ
Zoro # G2112481
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Connector
- Max. Jaw Opening 0.51 in
- Material Nickel Plated Zinc
- Body Material Nickel-Plated Zinc
- Product Type Multi-Rod Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # CLC-RDENDZ
- Zoro # G2112481
- Country of Origin United States
- Category Lab Clamps & Straps
Details
Type - Clamp, Stand, Support | Connector |
Item - Clamp, Stand, Support | Support |
Max. Jaw Opening | 0.51 in |
Material | Nickel Plated Zinc |
Body Material | Nickel-Plated Zinc |
Item | Multi-Rod Connector |
Product Type | Multi-Rod Connector |
Description
Rod End Connector, Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Flask Tongs, Stainless, With Silicone Coa (FTSS04)
- VELAB Precision Balance w/ internal rechargeable batteries 2200g/0.01g (VE-2202)
- YSI Lab Meter, pH 0.000 to 14.000/ORP (626570)
- ALCONOX Tergajet, 4 LB (114015)
- OHAUS Buret Holder, Nickel-Plated Zinc (CLS-BTDBLZ)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-HOOKCS)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- OHAUS Clamp, Aluminum (CLR-RODA046)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- UNITED SCIENTIFIC Clamp Holder, Brass (RCLBH2)
- Ohaus Lab Stands & Supports