Ohaus

Rocking & Waving Shakers, 2 Tier, SHRK07AL2


product price: $1,722.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ohaus
  • MFR # OH-30391966
  • Zoro # G804973262
  • Country of Origin United States
  • Category Lab Shakers

Description

OHAUS Rocking and Waving Shakers are innovatively designed for use in a wide range of lab applications. Rocking Shakers provide controlled seesaw-like motion, while Waving Shakers offer a smooth, low-foaming, 3D wave motion. Available in microprocessor-controlled digital models and economical non-digital models. All models include a non-slip mat, and most models are available with a stacking tray option to easily double the capacity. Electronic control allows simple tilt angle and speed adjustments while the unit is still running to achieve optimal mixing.Achieve reproducible results you can trust with digital models. Precisely adjust the tilt angle in 1° increments with variable speed down to 1 rpm with intuitive touchpad controls.Optimal speed ramping feature slowly increases speed to desired setpoint to avoid splashing. Smooth rocking or waving motion is maintained with state-of- the-art motor and electronics.
MotionRocking, 0 €“ 15° Capacity7.3 kg Speed Range1 rpm €“ 75 rpm Tray Size (LxW)14 in x 11 in (35.6 cm x 27.9 cm) (LxW) ControlAnalog Drive SystemStepper MotorDimensions16.8 in x 5.5 in x 11 in (42.5 cm x 14 cm x 27.9 cm) (LxHxW) Net Weight14.6 lb (6.6 kg)Power120V, 0.125A, 50/60Hz Power Consumption15 W Safety CertificationTUV Speed Range1 rpm €“ 75 rpm Tilt Angle0 €“ 15° Timer1 minute €“ 120 minutes Tray ConstructionAluminumWorking Environment14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 19.9999 lbs
Research or further manufacturing use only, not for food or drug use.

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.