Ohaus

Reciprocating Shaker, SHRC0719DG


product price: $3,595.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ohaus
  • MFR # OH-30391828
  • Zoro # G004973284
  • Country of Origin United States
  • Category Lab Shakers

Description

OHAUS Reciprocating Shakers are designed for a range of applications including cell cultures and extraction procedures that require accurate, repeatable results. Our shakers are designed to provide consistent, uniform shaking action. The back-and-forth reciprocating motion has a 19 mm stroke length. Permanently lubricated ball bearings and maintenance-free, brushless DC motor provide reliable service and continuous-duty operation.
MotionReciprocating, 19 mm Capacity6.8 kg Speed Range20 rpm €“ 300 rpm Tray Size (LxW)11 in x 13 in (27.9 cm x 33 cm) (LxW) ControlDigital Drive SystemBrushless DC Motor; Single EccentricCalibrationSpeed calibration CommunicationRS232 (Included) Dimensions16.3 in x 5.9 in x 14 in (41.3 cm x 14.9 cm x 35.5 cm) (LxHxW) Net Weight48.1 lb (21.8 kg) Power120V, 5A, 50/60HzPower Consumption40 W Safety CertificationTUV Speed Accuracy±1 rpm, Above 100 rpm ±1% of set speed Speed Range20 rpm €“ 300 rpm Stroke0.75 (19) Timer1 second €“ 160 hours Tray ConstructionAluminum Working Environment14°F €“ 140°F, 80%RH, non-condensing (-10°C €“ 60°C, 80%RH, non-condensing)Shipping Weight: 50 lbs
Research or further manufacturing use only, not for food or drug use.

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.