Shop All Bench and Floor Scales
Ohaus
Ranger Count 3000 Scale Kit
Mfr # 30037446
Zoro # G6815925
Free Shipping & Returns
$125.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Manual
- Interface PCBA
- For Use With Compact Scale, Counting Scale
- Compatible Mfg. Model Number 30236775, 30236776, 30236778, 30326777
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30037446
- Zoro # G6815925
- UPC # 030955706771
- Country of Origin China
- Category Bench and Floor Scales
Details
Item | Scale Interface Kit |
Includes | Manual |
Interface | PCBA |
For Use With | Compact Scale, Counting Scale |
Compatible Mfg. Model Number | 30236775, 30236776, 30236778, 30326777 |
Description
Scale Interface Kit, Compatible Mfg. Model Number 30236775, 30236776, 30236778, 30326777, Compatible Grainger Part Number 49WX75, 49WX76, 49WX77, 49WX78, Interface PCBA, Includes Manual, For Use With Compact Scale, Counting Scale
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Gel Roller Roller Pen, Medium 0.7 mm, Black PK12 (PENK497A)
- X-ACTO Self-Healing Cutting Mat, Nonslip, 18x24 (X7762)
- ZORO SELECT Packing List Envelopes, 6 x 4 1/2 (PL444)
- ZORO SELECT Shop Ticket Holder, Red, 12 in. W, PK25 (45TU84)
- OHAUS Digital Compact Bench Scale 3kg Capacity (RC41M3)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (750-S0)
- OHAUS Digital Compact Bench Scale 620g Capacity (SPX621)
- OHAUS Digital Compact Bench Scale 6kg/13 lb. Capacity (V31XW6)
- OHAUS Digital Compact Bench Scale 30kg Capacity (R41ME30)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2202)
- OPTIMA SCALES Optima Scales OP-916-5x7-20 Heavy Duty Pallet & Floor Scale - 5 x 7 ft.; 20K lb. x 5 lb. (OP-916-5x7-20)
- Ohaus Shipping & Packing Scales