Shop All Bench and Floor Scales
Ohaus
Ranger 3000, Valor 7000 Ethernet Kit
Mfr # 30037447
Zoro # G7207986
product price: $125.10
/ea
Free Shipping & Returns
$125.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Manual
- For Use With Compact Scale, Counting Scale
- Interface Ethernet
- Cable Length 48 in
- Compatible Mfg. Model Number 30236775, 30236776, 30236778, 30326777
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30037447
- Zoro # G7207986
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Cable Length | 48 in |
Details
Item | Scale Interface Kit |
Includes | Manual |
For Use With | Compact Scale, Counting Scale |
Interface | Ethernet |
Compatible Mfg. Model Number | 30236775, 30236776, 30236778, 30326777 |
Description
Scale Interface Kit, Compatible Mfg. Model Number 30236775, 30236776, 30236778, 30326777, Compatible Grainger Part Number 49WX75, 49WX76, 49WX77, 49WX78, Cable Length 48 in, Interface Ethernet, Includes Manual, For Use With Compact Scale, Counting Scale
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Communication Board Aluminum Dry Erase 32in x 24in (COMMBRD-3224-DRYERASE)
- EPOCH DESIGN Epoch Design Locking Security Drop Box - Tan (7419)
- TEACHER CREATED RESOURCES STEM Basics Wood Dowels, 1/4in x 12in, 144PK (20927)
- POLAR-TECH Cold Pack, 6 x 6 In., 12 oz., PK12 (TP 12/MS)
- OHAUS Mechanical Balance, SS Pltfrm, 2610g Cap. (TP2611)
- OHAUS Digital Compact Bench Scale 15kg Capacity (RC41M15)
- OHAUS Mechanical Spring Scale 5000g/50 N Capacity (8008-MN)
- OHAUS Digital Compact Bench Scale 120g Capacity (AX124/E)
- OHAUS Bench Scale, Digital, SS (D33P30B1R1)
- OHAUS Digital Compact Bench Scale 6kg/15 lb. Capacity (V31X6)
- BRECKNELL Digital Portable Digital Scale 100 lb. Capacity (GP100)
- Ohaus Bench and Floor Scales