Shop All Lab Clamps & Straps
Ohaus
Racheting Tool, Stainless Steel, 12" L
Mfr # 30400049
Zoro # G2114627
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Wrench
- Length 12 in
- Material Aluminum
- Includes Lab Lift
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400049
- Zoro # G2114627
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 12 in |
Overall Length | 30 in |
Overall Width | 30 in |
Details
Type - Clamp, Stand, Support | Wrench |
Item - Clamp, Stand, Support | Accessory |
Material | Aluminum |
Includes | Lab Lift |
Body Material | Stainless steel |
Item | Lab Jack Racheting Tool |
Product Type | Lab Jack Ratcheting Tool |
Description
Racheting Tool, Length 12 In., Stainless Steel, Includes Lab Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Thermohygrometer with Alarm an (98766-85)
- ZORO SELECT Scoop, 3 3/8 fl oz, 18 cm, Silver (F36738-0100)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In (404.45)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- OHAUS Clamp, Aluminum (CLR-FRAMEAS)
- OHAUS Clamp, Aluminum, 186 lb. Max. Capacity (CLR-LBLFTA025)
- OHAUS Holder, Nickel-Plated Zinc (CLC-REGLRZ)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- OHAUS Buret Clamp, Nickel-Plated Zinc (CLS-BTSETA)
- OHAUS Clamp, Aluminum (CLR-RODA061)
- Ohaus Lab Stands & Supports