Shop All Lab Scales & Balances
Ohaus
PR Series Precision Balance, PR223/E
Mfr # OH-30529239
Zoro # G604974483
Free Shipping & Returns
$1,555.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30529239
- Zoro # G604974483
- Country of Origin China
- Category Lab Scales & Balances
Description
Offering accuracy and repeatability in essential weighing applications in laboratory, industrial and education settings, PR Analytical and Precision Balances deliver competitive performance at an economical price. Featuring RS232 connectivity for easy communication, and a backlit display and a simple interface for uncomplicated operation, the PR is perfectly designed for your workplace.The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage, and internal calibration (in select models), making it ideal for routine weighing applications.Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required.The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace.Basic Weighing, Parts Counting, Percent Weighing.ABS top housing, removable stainless steel pan, removable glass draftshield with sliding top door, integrated weigh-below-hook, security bracket, calibration lock.User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator.
Display: Backlit Liquid Crystal Display (LCD) Communication: RS232 (one port included) Operation: AC adapter (included) Maximum Capacity: 220 g Readability: 0.001 g Pan Size: 4.7 in (120 mm) Internal Calibration: Not Applicable Draftshield: Included Auxiliary Display Model: Available as an Accessory Battery Life: Not Applicable Dimensions: 11.9 in x 12.5 in x 7.9 in (303 mm x 317 mm x 201 mm) (HxLxW) In-Use Cover: No Legal for Trade: No Net Weight: 10 lb (4.5 kg) Pan Construction: Stainless Steel Stabilization Time: 2 s Units of Measurement: Milligram;Gram;Kilogram;Ounce;Pound;Carat;Pennyweight;Ounce Troy;Newton;Grain;Taiwan Tael;Custom
Research or further manufacturing use only, not for food or drug use.
Display: Backlit Liquid Crystal Display (LCD) Communication: RS232 (one port included) Operation: AC adapter (included) Maximum Capacity: 220 g Readability: 0.001 g Pan Size: 4.7 in (120 mm) Internal Calibration: Not Applicable Draftshield: Included Auxiliary Display Model: Available as an Accessory Battery Life: Not Applicable Dimensions: 11.9 in x 12.5 in x 7.9 in (303 mm x 317 mm x 201 mm) (HxLxW) In-Use Cover: No Legal for Trade: No Net Weight: 10 lb (4.5 kg) Pan Construction: Stainless Steel Stabilization Time: 2 s Units of Measurement: Milligram;Gram;Kilogram;Ounce;Pound;Carat;Pennyweight;Ounce Troy;Newton;Grain;Taiwan Tael;Custom
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Ice Tray, 9 Liter, Black (455024K)
- WHIRL-PAK Sampling Bag, Clear, 24 oz., 9" L, PK500 (B01063)
- VELAB Precision Balance w/ internal rechargeable batteries 6200g/0.01g (VE-6202)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- OHAUS Ohaus® Scout® SPX2201 Electronic Portable Balance with LCD Display, 2200g x 0.1g (30253026)
- OHAUS PR Series Precision Balance, PR323N/E (OH-30455605)
- OHAUS Adventurer Analytical Balance, AX124/E (OH-30100601)
- OHAUS Explorer Precision, EX6202N (OH-30553888)
- OHAUS PS121 Portable Pocket Scale - 120 g Capacity (Ohaus-PS121)
- OHAUS STX6201 Scout STX Portable Balance with Touchscreen - 6200 g Capacity (Ohaus-STX6201)
- SCIENFIC INDUSTRIES Torbal Digital Pill Pharmacy Balance 120g x 0.001g 4-11/16in Diameter Platform (DRX-4-120)
- Ohaus Lab Scales & Balances