Shop All Lab Scales & Balances
Ohaus
PR Series Analytical, PR64/E
Mfr # OH-30430060
Zoro # G404974508
Free Shipping & Returns
$2,390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30430060
- Zoro # G404974508
- Country of Origin China
- Category Lab Scales & Balances
Description
Offering accuracy and repeatability in essential weighing applications in laboratory, industrial and education settings, PR Analytical and Precision Balances deliver competitive performance at an economical price. Featuring RS232 connectivity for easy communication, and a backlit display and a simple interface for uncomplicated operation, the PR is perfectly designed for your workplace.The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage, and internal calibration (in select models), making it ideal for routine weighing applications.Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required.The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace.
Maximum Capacity62 g Readability0.0001 g Pan Size3.5 in (90 mm) Internal CalibrationNot ApplicableDraftshieldIncluded Auto DoorNot Applicable Auxiliary Display ModelAvailable as an AccessoryBattery LifeNot Applicable Built-in IonizerNo CommunicationRS232 Dimensions11.9 in x 12.5 in x 7.9 in (303 mm x 317 mm x 201 mm) (HxLxW) DisplayLCD with backlight Inuse coverNo Legal for TradeNo Linearity ±0.0002 gMinimum Weight (USP, 0.1%, typical)200 mg Net Weight10 lb (4.5 kg) Pan ConstructionStainless Steel PowerAC Adapter (Included) Repeatability, typical0.0001 g Stabilization Time3 sTare RangeTo capacity by subtraction Units of MeasurementMilligram; Gram; Ounce; Carat; Pennyweight; Ounce Troy; Newton; Grain; Taiwan Tael; CustomWorking Environment50°F €“ 86°F, 80%RH, non-condensing; operability between 41°F and 104°F (10°C €“ 30°C, 80%RH, non-condensing; operability between 5°C and 40°C)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
Maximum Capacity62 g Readability0.0001 g Pan Size3.5 in (90 mm) Internal CalibrationNot ApplicableDraftshieldIncluded Auto DoorNot Applicable Auxiliary Display ModelAvailable as an AccessoryBattery LifeNot Applicable Built-in IonizerNo CommunicationRS232 Dimensions11.9 in x 12.5 in x 7.9 in (303 mm x 317 mm x 201 mm) (HxLxW) DisplayLCD with backlight Inuse coverNo Legal for TradeNo Linearity ±0.0002 gMinimum Weight (USP, 0.1%, typical)200 mg Net Weight10 lb (4.5 kg) Pan ConstructionStainless Steel PowerAC Adapter (Included) Repeatability, typical0.0001 g Stabilization Time3 sTare RangeTo capacity by subtraction Units of MeasurementMilligram; Gram; Ounce; Carat; Pennyweight; Ounce Troy; Newton; Grain; Taiwan Tael; CustomWorking Environment50°F €“ 86°F, 80%RH, non-condensing; operability between 41°F and 104°F (10°C €“ 30°C, 80%RH, non-condensing; operability between 5°C and 40°C)Shipping Weight: 10 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.5X to 2X Barlow Lens Set For SM Series Stereo Microscopes (48mm) (SMSET-0520)
- HEATHROW SCIENTIFIC Microcentrifuge Tube 1.5 mL, PK500 (HS4323)
- GLOBE SCIENTIFIC Loop, 10uL, Needle, Rigid, PK500 (2865)
- BRANSON Ultrasonic Cleaner, CPX, 0.5 gal, 99 min. (CPX-952-119R)
- OHAUS Scout SPX, SPX223 (OH-30253018)
- OHAUS PR Series Precision Balance, PR5201N/E (OH-30515038)
- OHAUS PS251 Portable Pocket Scale - 250 g Capacity (Ohaus-PS251)
- OHAUS Ohaus® Compass„¢ CX5200 Portable Balance, 5200 g x 1 g (30428203)
- OHAUS Explorer Precision Balance, Model EX10202N (OH-83021364)
- OHAUS Adventurer Precision Balance, AX5202 (400850)
- KIDDE Co2 Cylinder Weigh Scale Analytical Balances And Scale (81-982505-000)
- Ohaus Lab Scales & Balances