Shop All Bench and Floor Scales
Ohaus
Plastic Coated Wire for Analytical Balance, Gray
Mfr # 80251992
Zoro # G7592051
Free Shipping & Returns
$621.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Includes Printer
- For Use With Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 80251992
- Zoro # G7592051
- Country of Origin United States
- Category Bench and Floor Scales
Details
Color | White |
Material | Plastic |
Includes | Printer |
Item | Compact Thermal Printer |
For Use With | Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201 |
Description
Compact Thermal Printer, Color White, Material Plastic, For Use With Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201, Includes Printer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4-Pocket Trifold Wall Brochure Holder Clear 23"W X 11"H (105580)
- SURVIVOR Tyvek USPS First Class Mailer, 6x9, PK100 (R1330)
- FELLOWES Binding Comb, 1/2 In, 56 to 90 Sheet, PK100 (52326)
- SCHOOL SMART Scratch Pad, 4 x 6 Inches, 100 Sheets, White, Pack of 12 PK (4600)
- OHAUS Digital Compact Bench Scale 70 lb./35kg Capacity (R71MD35)
- OHAUS Bench Scale, Digital, SS (D33P75B1R1)
- OHAUS White Printer, Connection Ports (1) RS-232 (30064203)
- OHAUS Weigh Below Hook, Ranger 3000, Valor 7000 (30037450)
- OHAUS Digital Compact Bench Scale 3kg Capacity (V71P3T)
- OHAUS Digital Compact Bench Scale 30kg Capacity (V71P30T)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 100 lb. Cap. (CCT48)
- Ohaus Bench and Floor Scales