Shop All Bench and Floor Scales
Ohaus
Plastic Coated Wire Cable, Gray
Mfr # 83021085
Zoro # G7103966
product price: $158.40
/ea
Free Shipping & Returns
$158.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201
- Material Plastic Coated Wire
- Includes Interface Cable
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 83021085
- Zoro # G7103966
- Country of Origin China
- Category Bench and Floor Scales
Details
Item | Interface USB Cable |
For Use With | Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201 |
Material | Plastic Coated Wire |
Includes | Interface Cable |
Color | Gray |
Description
Interface USB Cable, Color Gray, Material Plastic Coated Wire, For Use With Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201, Includes Interface Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Blue (TZe545)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 2" x 25FT- Black (WL-PP-NS-200-25-BK)
- SANFORD Sharpie Paint Marker, Oil Based, Medium, Red Ink (2107613)
- UNIVERSAL Zippered Wallets/Cases, 11w x 6h, Black, PK2 (UNV69021)
- OHAUS Digital Compact Bench Scale 120g Capacity (EX124)
- OHAUS Digital Compact Bench Scale 6kg/13 lb. Capacity (V31XW6)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (1650-00)
- OHAUS Digital Compact Bench Scale 15kg Capacity (V71P15T)
- OHAUS Digital Compact Bench Scale 620g Capacity (STX621)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429848)
- ADAM EQUIPMENT Digital Platform Bench Scale 300 lb./150kg Capacity (GBK 300AM)
- Ohaus Bench and Floor Scales