Shop All Lab Scales & Balances
Ohaus
Pioneer Analytical PX224/E AM
Mfr # OH-30429847
Zoro # G204974500
product price: $3,780.99
/ea
Free Shipping & Returns
$3,780.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30429847
- Zoro # G204974500
- Country of Origin China
- Category Lab Scales & Balances
Description
The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication. The PX offers high accuracy and repeatability for essential weighing applications in laboratory, industrial and education settings at an economical price point. Featuring a cast metal lower housing, sub-pan and stainless steel weighing pan, the PX is durably constructed for versatile, long-term use. PX features a second-line display for additional information/guidance, as well as USB/RS232 connectivity for easy communication. Draftshield models feature a static removal (ESR) bar for convenient grounding.
Maximum Capacity 220 g Readability0.0001 gPan Size90 mmInternal CalibrationNot Applicable DraftshieldIncluded Auxiliary Display ModelAvailable as an Accessory Battery LifeNot ApplicableCommunicationRS232; USBDimensions309 mm x 321 mm x 209 mm (HxLxW)Display2-Line LCD with BacklightInuse coverIncluded Legal for TradeNoLinearity ±0.0002 g Minimum Weight (USP, 0.1%, typical)200 mg Net Weight10 lb (4.5 kg) Pan ConstructionStainless Steel PowerAC Adapter (Included)Repeatability, typical0.0001 g Stabilization Time3 s Tare RangeTo capacity by subtractionUnits of MeasurementCarat; Custom; Grain; Gram; Hong Kong Tael; Kilogram; Mesghal; Milligram; Momme; Newton; Ounce; Ounce Troy; Pennyweight; Pound; Singapore Tael; Taiwan Tael; Tical; TolaWorking Environment50°F €“ 86°F, 80%RH, non-condensing; operability between 41°F and 104°F (10°C €“ 30°C, 80%RH, non-condensing; operability between 5°C and 40°C)Shipping Weight: 11 lbs
Shipping Dimensions: 13.00 x 13.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Maximum Capacity 220 g Readability0.0001 gPan Size90 mmInternal CalibrationNot Applicable DraftshieldIncluded Auxiliary Display ModelAvailable as an Accessory Battery LifeNot ApplicableCommunicationRS232; USBDimensions309 mm x 321 mm x 209 mm (HxLxW)Display2-Line LCD with BacklightInuse coverIncluded Legal for TradeNoLinearity ±0.0002 g Minimum Weight (USP, 0.1%, typical)200 mg Net Weight10 lb (4.5 kg) Pan ConstructionStainless Steel PowerAC Adapter (Included)Repeatability, typical0.0001 g Stabilization Time3 s Tare RangeTo capacity by subtractionUnits of MeasurementCarat; Custom; Grain; Gram; Hong Kong Tael; Kilogram; Mesghal; Milligram; Momme; Newton; Ounce; Ounce Troy; Pennyweight; Pound; Singapore Tael; Taiwan Tael; Tical; TolaWorking Environment50°F €“ 86°F, 80%RH, non-condensing; operability between 41°F and 104°F (10°C €“ 30°C, 80%RH, non-condensing; operability between 5°C and 40°C)Shipping Weight: 11 lbs
Shipping Dimensions: 13.00 x 13.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Set Of 5 Short Form Beakers With Handle, (PJSET5)
- CHEMGLASS Volumetric Flask, 10mL (CG-1617-10)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- CORONA TOOLS 4 FT STEEL PROBE (UT 64050)
- OHAUS PR Series Precision Balance, PR2202/E (OH-30430064)
- OHAUS Pioneer Precision Balance, Model PX1602 (OH-30430055)
- OHAUS Explorer Precision, EX6202N (OH-30553888)
- OHAUS Adventurer Precision Balances, Model AX4201/E (OH-30122635)
- OHAUS Ohaus® Scout® SPX1202 Electronic Portable Balance with LCD Display, 1200g x 0.01g (30253022)
- OHAUS Ohaus Ranger 7000 Digital Counting Scale 6lb x 0.0001lb 11in x 11in Platform (30070289)
- PRECISA 8200 g, .01 g, Centigram Balance, Internal Calibration, 8x8" Platter, USB/RS232, GLP/GMP Compliant (EP 8200C SCS)
- Ohaus Lab Scales & Balances