Shop All Water Testing Meters
Ohaus
pH Pen, Single Line LCD
Mfr # ST10
Zoro # G2444541
original price:
$70.28
27% off
new price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0.00 to 14.00
- Range 0.00 to 14.00
- Manufacturers Warranty Length 1 yr
- Waterproof IP67
- Operating Temp. Range (F) 50 Degrees to 104 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST10
- Zoro # G2444541
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | pH Pen |
pH Range | 0.00 to 14.00 |
Range | 0.00 to 14.00 |
Waterproof | IP67 |
Operating Temp. Range (F) | 50 Degrees to 104 Degrees |
Display | Single Line LCD |
Auto Power Off | Yes |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Power Source | (4) 1.5V Micro Alkaline Batteries |
Number of Tests | 0 |
pH Accuracy | +/-0.1 |
pH Resolution | 0.1 pH |
Description
pH Pen, pH Range 0.00 to 14.00, Waterproof IP67, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display Single Line LCD, Auto Power Off Yes, Power Source (4) 1.5V Micro Alkaline Batteries, Manufacturers Warranty Length 1 yr., Range 0.00 to 14.00, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #4, B/S, 8 In, Half Ht (4BS8H)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK500 (21RK83)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6 (F37157-0015)
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Clear (F28696-0000)
- OHAUS Conductivity Meter, Automatic, 3 Point (ST300C)
- OHAUS pH Meter, LCD, 3 pt. (ST300)
- OHAUS Conductivity Meter, 0.1 uS/cm (ST10C-C)
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- OHAUS Salinity Meter, Single Line LCD (ST10S)
- OHAUS Conductivity Meter, Dual Line LCD (ST20C-A)
- SP SCIENCEWARE Imhoff Cone, Polypropylene (H38990-0000)
- Ohaus Water Testing Meters