Shop All Water Testing Meters
Ohaus
pH Pen, Dual Line LCD
Mfr # ST20
Zoro # G2444535
original price:
$103.99
12% off
new price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0.00 to 14.00
- Range 0.00 to 14.00
- Manufacturers Warranty Length 1 yr
- Waterproof IP67
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST20
- Zoro # G2444535
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | pH Pen |
pH Range | 0.00 to 14.00 |
Range | 0.00 to 14.00 |
Waterproof | IP67 |
Automatic Temperature Compensation | Yes |
Calibration | 3 pt |
Operating Temp. Range (F) | 50 Degrees to 104 Degrees |
Display | Dual Line LCD |
Auto Power Off | Yes |
pH Accuracy | +/-0.05 |
Power Source | (4) 1.5V Micro Alkaline Batteries |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Number of Tests | 0 |
pH Resolution | 0.01 pH |
Description
pH Pen, pH Range 0.00 to 14.00, Waterproof IP67, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display Dual Line LCD, Auto Power Off Yes, Calibration 3 pt., Power Source (4) 1.5V Micro Alkaline Batteries, Manufacturers Warranty Length 1 yr., Range 0.00 to 14.00, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Hand-E Grip Funnel, 10705 (RHG10705)
- TANIS Centrifuge Brush, Tuft, 1 to 1-5/16 x 9 In (06135)
- GOJO Foam Handwash, Mild, f/ LTX-12, 1200ml, Clear, PK 2 (GOJ191102CT)
- ZORO SELECT Dressing Jar, 4-1/2 qt., Stainless Steel (88040)
- OHAUS Salinity Meter, Dual Line LCD (ST20S)
- OHAUS Conductivity Meter, 30 Data Sets (ST300C-B)
- OHAUS Salinity Meter, Single Line LCD (ST10S)
- OHAUS TDS Meter, Single Line LCD (ST10T-B)
- OHAUS TDS Meter, 0 to 1000mg/L (ST20T-B)
- OHAUS pH Meter, LCD, IP54 (ST300-G)
- EXTECH Meter, Dissolved Oxygen (407510)
- Ohaus Water Testing Meters