Shop All Water Testing Meters
Ohaus
pH Meter, Touch Screen LCD
Mfr # ST5000-B
Zoro # G2444657
product price: $1,242.99
/ea
Free Shipping & Returns
$1,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range -2.00 to 20.00
- Manufacturers Warranty Length 1 yr
- Range -2.00 to 20.00
- Waterproof No
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST5000-B
- Zoro # G2444657
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | PH Meter |
pH Range | -2.00 to 20.00 |
Range | -2.00 to 20.00 |
Waterproof | No |
Automatic Temperature Compensation | Yes |
Operating Temp. Range (F) | 50 Degrees to 104 Degrees |
Calibration | Up to 9 pt |
Display | Touch Screen LCD |
Auto Power Off | No |
Power Source | 110/240V |
Temp. Accuracy | +/-0.5 Degrees C |
Memory | 1000 Data Sets |
pH Accuracy | +/-0.002 |
Number of Tests | 0 |
Operating Temp. Range (C) | 5 Degrees to 40 Degrees |
pH Resolution | 0.001 pH, 0.01 pH, 0.1 pH |
Product Type | pH Meter |
Description
pH Meter, pH Range -2.00 to 20.00, Waterproof No, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Operating Temp. Range (C) 5 Degrees to 40 Degrees , Display Touch Screen LCD, Auto Power Off No, Memory 1000 Data Sets, Calibration Up to 9 pt., Power Source 110/240V, Manufacturers Warranty Length 1 yr., Range -2.00 to 20.00, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Hair Dryer 1875W Org (259Y)
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- KIMBLE CHASE Boston Bottle, 250mL, Amber, PK12 (5120824V-21)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-121)
- OHAUS Conductivity Meter (ST20C-C)
- OHAUS pH Meter, LCD, 3 pt. (ST300)
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- OHAUS Conductivity Meter, Dual Line LCD (ST20C-A)
- OHAUS Conductivity Meter, 0.1 uS/cm (ST10C-C)
- OHAUS pH Meter, Touch Screen LCD, 110/240V (ST5000-F)
- SPER SCIENTIFIC Portable Digital Chlorine Meter with Large LCD Display (860043)
- Ohaus Water Testing Meters