Shop All Water Testing Meters
Ohaus
pH Meter, Touch Screen LCD, 110/240V
Mfr # ST5000-F
Zoro # G2444648
product price: $1,363.99
/ea
Free Shipping & Returns
$1,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range -2.00 to 20.00
- Range -2.00 to 20.00
- Manufacturers Warranty Length 1 yr
- Waterproof No
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST5000-F
- Zoro # G2444648
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | PH Meter |
pH Range | -2.00 to 20.00 |
Range | -2.00 to 20.00 |
Waterproof | No |
Automatic Temperature Compensation | Yes |
Operating Temp. Range (F) | 50 Degrees to 104 Degrees |
Calibration | Up to 9 pt |
Display | Touch Screen LCD |
Auto Power Off | No |
Operating Temp. Range (C) | 5 Degrees to 40 Degrees |
pH Resolution | 0.001 pH, 0.01 pH, 0.1 pH |
Memory | 1000 Data Sets |
Number of Tests | 0 |
Power Source | 110/240V |
pH Accuracy | +/-0.002 |
Temp. Accuracy | +/-0.5 Degrees C |
Product Type | pH Meter |
Description
pH Meter, pH Range -2.00 to 20.00, Waterproof No, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 50 Degrees to 104 Degrees , Operating Temp. Range (C) 5 Degrees to 40 Degrees , Display Touch Screen LCD, Auto Power Off No, Memory 1000 Data Sets, Calibration Up to 9 pt., Power Source 110/240V, Manufacturers Warranty Length 1 yr., Range -2.00 to 20.00, Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Pen-Style Digital Thermometer (90225-15)
- DETECTAMET Detectable Scooping Jug, Orange, 2L (535-S018-T101-P08)
- TRICORBRAUN 16 oz Light Amber PET Plastic Modern Round Bottle- 28-410 Neck Finish (028202)
- SP SCIENCEWARE Assorted, Wash Bottle 16 oz., 6 Pack (F11816-0050)
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- OHAUS Conductivity Meter, Automatic (ST300C-G)
- OHAUS pH Pen, Dual Line LCD (ST20)
- OHAUS Salinity Meter, Single Line LCD (ST10S)
- OHAUS Conductivity Meter, 1 Line LCD (ST10C-A)
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- OAKTON PH 700 ALL-IN-1METER W/PH ELCTRD (WD-35419-03)
- Ohaus Water Testing Meters