Shop All Water Testing Meter Accessories
Ohaus
Pen Meter Electrode, Plastic
Mfr # CT10C ST
Zoro # G2444149
original price:
$60.01
31% off
new price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: Conductivity
- Measurement Range 0.00 msec/cm to 19.99 msec/cm
- Type Conductivity
- Body Material plastic
- Diameter 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CT10C ST
- Zoro # G2444149
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Diameter | 25mm |
Length | 76 mm |
Details
Sub-Category | Electrodes: Conductivity |
Item | Pen Meter Electrode |
Measurement Range | 0.00 msec/cm to 19.99 msec/cm |
Type | Conductivity |
Body Material | plastic |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Description
Pen Meter Electrode, Conductivity, Measurement Range 0.00 msec/cm to 19.99 msec/cm, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 25mm, Length 76 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Ammonia # 2 Tablets (512590BT)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3YJW8)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-2OZ)
- OHAUS Meter Holder, Stand Alone (30058733)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- OHAUS Electrode, pH, Plastic, 120mm L (ST210)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- OHAUS ORP Meter, Dual Line LCD (ST20R)
- OHAUS Electrode, pH, Glass (ST350)
- SENSOREX Rsrch grd pH electrde glss bdy refil (SG1041CD)
- Ohaus Water Testing Meter Accessories