Shop All Water Testing Meter Accessories
Ohaus
Pen Meter Electrode, Plastic, 25mm dia.
Mfr # CT20B ST
Zoro # G2444121
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: Conductivity
- Body Material plastic
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Diameter 25mm
- Measurement Range 0 uS/cm to 1999 uS/cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CT20B ST
- Zoro # G2444121
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Diameter | 25mm |
Length | 76 mm |
Details
Sub-Category | Electrodes: Conductivity |
Item | Pen Meter Electrode |
Body Material | plastic |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Measurement Range | 0 uS/cm to 1999 uS/cm |
Type | Conductivity |
Description
Pen Meter Electrode, Conductivity, Measurement Range 0 uS/cm to 1999 uS/cm, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 25mm, Length 76 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Funnel, Powder, Pp, 16 Oz., PK 6 (57224)
- WHEATON Glass Jar, 32 oz, PK12 (W216907)
- EAGLE THERMOPLASTICS Weighing Dish, Natural, 3-1/2 In. L, PK500 (WB-316)
- WHIRL-PAK Whirl-Pak® Write-On Bags - 2 oz. (58 ml) - Box of 500 (B01064)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- OHAUS Meter Holder, Stand Alone (30058733)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- OHAUS Electrode, ORP, Glass, 12mm (STORP2)
- OHAUS Electrode, pH, Plastic (ST320)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- LOVIBOND Water Testing Solution, 125 mL, 125PK (T-CAL TURBIDITY STANDARD, 10 NTU)
- Ohaus Water Quality Testing