Shop All Water Testing Meter Accessories
Ohaus
Pen Meter Electrode, pH, Plastic, 25mm
Mfr # pH20 ST
Zoro # G2444176
original price:
$78.90
36% off
new price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: pH
- Measurement Range 0.00 to 14.01
- Type PH
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Body Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # pH20 ST
- Zoro # G2444176
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Diameter | 25mm |
Length | 76 mm |
Details
Item | Pen Meter Electrode |
Sub-Category | Electrodes: pH |
Measurement Range | 0.00 to 14.01 |
Type | PH |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Body Material | plastic |
Description
Pen Meter Electrode, pH, Measurement Range 0.00 to 14.01, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 25mm, Length 76 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Alkalinity, 0to 200 PPM (4491-DR-01)
- KIMBLE CHASE Test Tube, Plain Ends, 19mL Cap, PK1000 (73500-16125)
- THERMCO Hydrometer, Milk, 1.0/0.001 (GW9500)
- TRICORBRAUN 750 ml Clear Glass Round Handleware Moonshine Jug -21.5 mm Bar Top Neck Finish (067927)
- OHAUS Electrode, pH, Plastic (ST320)
- OHAUS Meter Holder, Stand Alone (30058733)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- OHAUS Electrode, pH, Glass (ST350)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- SENSOREX Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR (S222CD)
- Ohaus Water Quality Testing