Shop All Water Testing Meter Accessories
Ohaus
Pen Meter Electrode, pH, Plastic, 25mm
Mfr # pH10 ST
Zoro # G2444185
original price:
$43.59
32% off
new price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: pH
- Measurement Range 0.00 to 14.00
- Diameter 25mm
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Length 76 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # pH10 ST
- Zoro # G2444185
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Diameter | 25mm |
Length | 76 mm |
Details
Item | Pen Meter Electrode |
Sub-Category | Electrodes: pH |
Measurement Range | 0.00 to 14.00 |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Body Material | plastic |
Type | PH |
Description
Pen Meter Electrode, pH, Measurement Range 0.00 to 14.00, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 25mm, Length 76 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 32MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera (MU3203-BI)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- HANNA INSTRUMENTS pHep 5 pH Meter (HI98128)
- DIGI-SENSE Traceable Large-Digit Radio Atomic Clock (08683-05)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- OHAUS Meter Holder, Stand Alone (30058733)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- OHAUS Electrode, pH, Plastic, 120mm L (ST210)
- OAKTON PH METER ACCESSORY BENCHTOP ELECTROD (WD-35617-50)
- Ohaus Water Quality Testing