Shop All Water Testing Meter Accessories
Ohaus
Pen Meter Electrode, ORP, Plastic, 25mm
Mfr # R20 ST
Zoro # G3368751
product price: $79.90
/ea
Free Shipping & Returns
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: ORP
- Type ORP
- Body Material plastic
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Measurement Range -1000mV to 1000mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # R20 ST
- Zoro # G3368751
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Length | 76 mm |
Diameter | 25mm |
Details
Item | Pen Meter Electrode |
Sub-Category | Electrodes: ORP |
Type | ORP |
Body Material | plastic |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Measurement Range | -1000mV to 1000mV |
Description
Pen Meter Electrode, ORP, Measurement Range -1000mV to 1000mV, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 25mm, Length 76 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- THERMO SCIENTIFIC Nalgene 10 L Hdpe Dewar Flask (4150-9000)
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- OHAUS Electrode, pH, Glass (ST350)
- OHAUS ORP Meter, Dual Line LCD (ST20R)
- OHAUS Electrode, ORP, Glass, 12mm (STORP2)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- Ohaus Water Testing Meter Accessories