Shop All Water Testing Meter Accessories
Ohaus
Pen Meter Electrode, Conductivity, 76mm L
Mfr # CS20C ST
Zoro # G2444115
original price:
$62.11
35% off
new price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: Conductivity
- Body Material plastic
- Type Conductivity
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Length 76 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CS20C ST
- Zoro # G2444115
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Length | 76 mm |
Diameter | 25mm |
Details
Item | Pen Meter Electrode |
Sub-Category | Electrodes: Conductivity |
Body Material | plastic |
Type | Conductivity |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Measurement Range | 0.00 msec/cm to 19.99 msec/cm |
Description
Pen Meter Electrode, Conductivity, Measurement Range 0.00 msec/cm to 19.99 msec/cm, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 25mm, Length 76 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hydrometer Baume, Range 0/35 (B61804-0700)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- ADVANTECH Sieve, #500, B/S, 8 In, Half Ht (500BS8H)
- QORPAK Bottle Cleaned, 16 oz, 48-400, PK24 (GLC-01367)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- OHAUS Electrode, pH, Glass (ST350)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- OHAUS ORP Meter, Dual Line LCD (ST20R)
- OHAUS Electrode, pH, Plastic (ST320)
- EXTECH Conductivity Cell, For 4TXG5, 4TXG6 (EC605)
- Ohaus Water Quality Testing