Shop All Water Testing Meter Accessories
Ohaus
Pen Meter Electrode, 25mm dia.
Mfr # CT20A ST
Zoro # G2444130
original price:
$60.01
27% off
new price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: Conductivity
- Length 76 mm
- Diameter 25mm
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Measurement Range 0.0 uS/cm to 199.9 uS/cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CT20A ST
- Zoro # G2444130
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Length | 76 mm |
Diameter | 25mm |
Details
Item | Pen Meter Electrode |
Sub-Category | Electrodes: Conductivity |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Measurement Range | 0.0 uS/cm to 199.9 uS/cm |
Type | Conductivity |
Body Material | plastic |
Description
Pen Meter Electrode, Conductivity, Measurement Range 0.0 uS/cm to 199.9 uS/cm, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 25mm, Length 76 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette, Yellow, Class A, 27 cm L, PK800 (229201)
- IKA WORKS Lab Disc Ikamag Magnetic Stirrer, White, (3907500)
- BAKER INSTRUMENTS Coolant and Battery Refractometer, battery/antifreeze °C (B3090)
- CYTIVA WHATMAN Filter Paper, 18.50cm, PK100 (5802-185)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- OHAUS Electrode, pH, Plastic, 120mm L (ST210)
- OHAUS Electrode, pH, Plastic (ST320)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- YSI pH Kit for Multi-Probe System (5564)
- Ohaus Water Testing Meter Accessories