Shop All Water Testing Meter Accessories
Ohaus
Pen Meter Electrode, 25mm dia.
Mfr # CT10A ST
Zoro # G2444167
original price:
$63.28
36% off
new price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Electrodes: Conductivity
- Diameter 25mm
- Operating Temp. Range 5 Degrees to 40 Degrees C
- Length 76 mm
- Type Conductivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CT10A ST
- Zoro # G2444167
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Diameter | 25mm |
Length | 76 mm |
Details
Sub-Category | Electrodes: Conductivity |
Item | Pen Meter Electrode |
Operating Temp. Range | 5 Degrees to 40 Degrees C |
Type | Conductivity |
Body Material | plastic |
Measurement Range | 0.0 uS/cm to 199.9 uS/cm |
Description
Pen Meter Electrode, Conductivity, Measurement Range 0.0 uS/cm to 199.9 uS/cm, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Plastic, Diameter 25mm, Length 76 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- UNITED SCIENTIFIC Glass Plates, 5 x 5 In, PK 12 (GLP5X5)
- YSI Buffer Solution, pH, 7.00, Pt, PK6 (3822)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- OHAUS Electrode, ORP, Glass, 12mm (STORP2)
- OHAUS Meter Holder, Stand Alone (30058733)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- Ohaus Water Quality Testing