Shop All Microbiology Media
Ohaus
PCR Plate/Tube Thermal Block, Aluminum
Mfr # 30400128
Zoro # G2115421
product price: $1,065.99
/ea
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Hardware
- Overall Width 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400128
- Zoro # G2115421
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 6 3/8 in |
Overall Length | 4 3/4 in |
Details
Material | Plastic |
For Use With | Ohaus Shakers |
Item | PCR Plate/Tube Thermal Block |
Includes | Hardware |
Accessory Type | PCR Plate/Tube Thermal Block |
Product Type | PCR Plate/Tube Thermal Block |
Description
PCR Plate/Tube Thermal Block,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Cork Stoppers, #6, PK 100 (CST6)
- BRANSON Ultrasonic Cleaner, CPX, 0.5 gal, 99 min. (CPX-952-119R)
- TCI CAS # 95-14-7 (B0094-100G)
- SP SCIENCEWARE Precisionware Bottle, 16 Oz, LDPE, PK12 (F10626-0007)
- OHAUS Flask Clamp, PVC (30400100)
- OHAUS Roller Bar, Aluminum (30400122)
- DRAEGER CARTRIDGEAM/MA X-PLORE (MUL20) (6738027)
- A2Z SCILAB Inoculation Loop 5 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR148)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK2000 (229610)
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- Ohaus Microbiology Media