Shop All Scale Parts
Ohaus
Pan Support, Valor 3000
Mfr # 72203366
Zoro # G1951866
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Valor 3000
- Fits Brand Ohaus
- Type Square
- For Use With Mfr. Model Number V31X3, V31X3N, V31X501, V31X6, V31X6N, V31XH2, V31XH202, V31XH4, V31XH402, V31XW3, V31XW301, V31XW6
- Includes Support Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 72203366
- Zoro # G1951866
- Country of Origin China
- Category Scale Parts
Details
For Use With | Valor 3000 |
Fits Brand | Ohaus |
Type | Square |
For Use With Mfr. Model Number | V31X3, V31X3N, V31X501, V31X6, V31X6N, V31XH2, V31XH202, V31XH4, V31XH402, V31XW3, V31XW301, V31XW6 |
Includes | Support Square |
Item | Pan Support |
Description
Pan Support, Includes Support Square, For Use With Grainger Item Number 15X650, 15X651, 15X652, 15X653, 15X654, 1NZA5, 1NZA6, 1NZA8, 1NZB1, 1NZB3, 1NZB5, 1NZB7, For Use With Mfr. Model Number V31X3, V31X3N, V31X501, V31X6, V31X6N, V31XH2, V31XH202, V31XH4, V31XH402, V31XW3, V31XW301, V31XW6, Fits Brand Ohaus, Type Square, For Use With Valor 3000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Engineering Tech Sheet, Drill Points (5DFE3)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Clear, 6/Case (T9022916PK)
- SCENIC SAND Scenic Sand 14551 5 lbs Activa Scenic Sand Bag; Bright Red (14551)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV42000)
- OHAUS Handle Weight, 5 lb., 1 Pieces (77492-05)
- OHAUS AC Adapter, ABS Plastic (46001724)
- OHAUS AC Adapter Plug, ABS Plastic, Includes 4 (46001780)
- ZORO SELECT Power Adapter (MH12R98202G)
- Ohaus Scale Parts