Shop All Water Testing Meter Accessories
Ohaus
ORP Meter, Single Line LCD
Mfr # ST10R
Zoro # G2444401
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ORP Range -1000 to 1000mV
- Manufacturers Warranty Length 1 yr
- Operating Temp. Range (C) 10 Degrees to 40 Degrees
- Display Single Line LCD
- Auto Power Off Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # ST10R
- Zoro # G2444401
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | ORP Meter |
ORP Range | -1000 to 1000mV |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Display | Single Line LCD |
Auto Power Off | Yes |
Waterproof | Yes |
Automatic Temperature Compensation | No |
Power Source | (4) AG13 Alkaline Batteries |
Number of Tests | 0 |
Description
ORP Meter, ORP Range -1000mV to 1000mV, Waterproof Yes, Automatic Temperature Compensation No, Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display Single Line LCD, Auto Power Off Yes, Power Source (4) AG13 Alkaline Batteries, Manufacturers Warranty Length 1 yr., Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Fast-Release Pipette Pump, Red, 25ml (437925)
- KONTES Tube, for Dounce Tissue Grinder 2 mL (885303-0002)
- YSI Cable, 10m, Conductivity/Sal/Temp Meter (60530-10)
- ZORO SELECT Stopper, 24mm, Black, PK90 (RST00-S)
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- OHAUS Electrode, pH, Plastic, 12mm dia. (ST310)
- OHAUS Electrode, pH, Plastic, 120mm L (ST210)
- OHAUS Meter Holder, Stand Alone (30058733)
- OHAUS ORP Meter, Dual Line LCD (ST20R)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- YSI ORP Pen Tester, -1100 to 1100mV (ORP15A)
- Ohaus Water Testing Meter Accessories