Shop All Water Testing Meter Accessories
Ohaus
ORP Meter, Dual Line LCD
Mfr # ST20R
Zoro # G2444395
product price: $127.20
/ea
Free Shipping & Returns
$127.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ORP Range -1000 to 1000mV
- Manufacturers Warranty Length 1 yr
- Operating Temp. Range (C) 10 Degrees to 40 Degrees
- Auto Power Off Yes
- Automatic Temperature Compensation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # ST20R
- Zoro # G2444395
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | ORP Meter |
ORP Range | -1000 to 1000mV |
Operating Temp. Range (C) | 10 Degrees to 40 Degrees |
Auto Power Off | Yes |
Automatic Temperature Compensation | No |
Display | Dual Line LCD |
Number of Tests | 0 |
Power Source | (4) AG13 Alkaline Batteries |
Waterproof | Yes |
Description
ORP Meter, ORP Range -1000mV to 1000mV, Waterproof Yes, Automatic Temperature Compensation No, Operating Temp. Range (C) 10 Degrees to 40 Degrees , Display Dual Line LCD, Auto Power Off Yes, Power Source (4) AG13 Alkaline Batteries, Manufacturers Warranty Length 1 yr., Number of Tests 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Economy Meter, 10" Rectang Box, Green Lid (M06001)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- AMSCOPE 6 Watt LED Dual Gooseneck Piggyback Illuminator (LED-6WA)
- TRICORBRAUN 63-400 Black P/P Continuous Thread Closure, F217 Land Stacking Feature, Ribbed Skirt, Mat (008948)
- OHAUS Meter Holder, Stand Alone (30058733)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- OHAUS Electrode, pH, Plastic (ST320)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- OHAUS Electrode, ORP, Glass, 12mm (STORP2)
- YSI Cap Membrane Kit, For Use With YSI 5203 (5908)
- Ohaus Water Testing Meter Accessories