Shop All Lab Mixers & Blenders
Ohaus
Ohaus® VXMNAL Mini Analog Vortex Mixer, 120V
Mfr # 30392115
Zoro # G405976143
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30392115
- Zoro # G405976143
- Country of Origin United States
- Category Lab Mixers & Blenders
Description
Ohaus vxmnal mini analog vortex mixer, 120v four ohaus mini vortex mixer models for gentle to high-speed reliable mixing. Non-digital model offers variable speed control, and digital model allows input of the exact speed and time to achieve repeatable results every time. Pulsing model features a unique pulse action that reduces heat generation, while providing more effective mixing and cell disruption. Fixed speed model offers simple one-touch, high-speed mixing for repeat applications. applications: re-suspending liquids, mixing reagents, buffers and emulsions, elisa assay, drug extractions, mixing samples display: independent led displays for speed/time allow the operator to view both settings simultaneously (digital models) and adjustment knob with dial markings for variable speed control (analog models) operation: detachable 3-wire cord and plug (included) construction: cup head and 3-inch accessory platform for beakers, flasks, test tubes etc. (included with all models), stainless steel microtube holder for 12 tubes (pulsing models) design features: microprocessor-control to maintain set speed for consistent mixing action (digital models), 230v models have a maximum speed of 2500 rpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE COVER MICROSCOPE VINYL MEDIUM (F24303-0000)
- AMSCOPE 8.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD830A)
- DIGI-SENSE Thermistor Probe, 304 SST, 5 / 32" Dia, (08491-06)
- TECHNE Glass Cell Culture Flask, 500 mL, 1/ea (21837-30)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- SPER SCIENTIFIC Mini Mixer (460001)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- Ohaus Lab Mixing & Blending