Shop All Lab Mixers & Blenders
Ohaus
Ohaus VXHDDG Heavy-Duty Vortex Mixer, Digital, 120V
Mfr # 30392146
Zoro # G205976138
product price: $1,921.99
/ea
Free Shipping & Returns
$1,921.99
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
- Brand Ohaus
- MFR # 30392146
- Zoro # G205976138
- Country of Origin United States
- Category Lab Mixers & Blenders
Description
Ohaus vxhddg heavy-duty vortex mixer, digital, 120v ohaus heavy-duty vortex mixers feature a robust design and the highest quality motor to permit continuous-duty operation with accessories over the entire speed range. Digital models offer a timer and exact speed control when applications demand repeatable results. Non-digital variable speed models are an economical alternative. A wide range of accessories are available for microtubes, microplates and a variety of tube sizes from 0.5 to 50 ml. applications: elisa assays, pcr preparations, digestions, cell disruptions display: independent led displays for speed/time allow the operator to view both settings simultaneously (digital models) and adjustment knob with dial markings for variable speed control (analog models) operation: detachable 3-wire cord and plug (included) construction: cycoloy, touch/standby/on rocker switch (both models) design features: universal holder, foam insert for (38) 1.5 to 2 ml microtubes, universal cover and cup head (included)
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
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12 (6FAP9)
- UNITED SCIENTIFIC Replacement Gl-45 Drip Ring (BM0100-S)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 120V BEADS (74309-714)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- GLOBE SCIENTIFIC Tube Rocker, 3D Motion, 240v, 50Hz (GTR-3D-EU)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 24 IN (04552-00)
- Ohaus Lab Mixers & Blenders