Shop All Food Scales
Ohaus
Ohaus® Valor® 7000 Compact Food Digital Scale, 3 lb x 0.0001 lb
Mfr # 30031827
Zoro # G705780488
product price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
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
- Brand Ohaus
- MFR # 30031827
- Zoro # G705780488
- Country of Origin China
- Category Food Scales
Description
Ohaus valor 7000 v71p1502t compact food scale the best compact food scale in its class the ohaus valor 7000 compact food scale is the newest scale in the ohaus line of reliable and durable products that will increase your food weighing and processing productivity. Dual displays and touchless sensors, user-friendly menu and setup, along with the speed and accuracy of the results provide for a seamless and hassle-free user experience that is second to none. Platform size: 11.8" length x 8.9" width. modes: weighing, checkweighing, checkpercent, percent weighing, accumulation approvals: metrology: nist handbook 44 (ntep cc 13-022) and measurement canada weights and measures regulations (am-5907c), oiml r76-1 (r76/2006-nl1-12-46), (class iii, nmax 3000). product safety: csa-c22.2 61010-1, ul 61010-1. electromagnetic compatibility: fcc part 15 class a, iec 61326-1 (emissions class b, immunity industrial requirements). food safety: nsf/ansi 169, nsf/ansi /3-a 14159-1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
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
- SALVAJOR Spacer Seal (995009)
- APW Bjwa Thermostat (2000100)
- RSVP INTERNATIONAL Vegetable Steamer - 9In - Ss (FSS-9)
- AMERICAN RANGE Nat Gas .110 Term Pilot (A11107)
- OHAUS Food Processing Scale, 0.002kg/0.005 lb. (V41PWE6T)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30467746)
- OHAUS Compact Bench Scale, Digital, 5200g Cap. (CX5200P)
- OHAUS Compact Bench Scale, Digital, 120g Cap. (30429838)
- OHAUS Compact Bench Scale, Digital, 2200g Cap. (30456416)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30467747)
- TAYLOR PRECISION PRODUCTS Digital 11 lb. Capacity Food Scale with 0.5" LCD Readout (3842)
- Ohaus Food Scales